Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.625 in Shaft Dia., 3.626 in OD, 1.063 in Overall Width, HMSA97 Design, Fluoro- Elastomer Lip Material
Mi Item #04695390
MFR #26762

Mfr description
26762 - SMALL BORE SEAL 2.670ID 3.620OD
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    3.626 in
  • Overall Width
    1.063 in
  • Shaft Diameter
    2.625 in
  • Weight
    0.28 lbs

Details

  • Design Type
    HMSA97
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311374095
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)