Motion
480260
Speedi Sleeve - 3.623 in Shaft Dia., 0.781 in Width
MI ITEM #04695412
MFR #480260
List Price$99.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi Sleeve - 3.623 in Shaft Dia., 0.781 in Width
MI ITEM #04695412
MFR #480260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.51/each for your price

Overview

Mfr description
480260 - SPEEDI-SLEEVE 2.625ID 3.622OD 0

Specifications

  • Type of Product
    Speedi-Sleeve
  • Width on Shaft
    0.781 in
  • Manufacturer Upc Number
    085311047906
  • UPC_NO
    085311047906
  • Weight
    0.46 lbs
  • Shaft Diameter
    3.623 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought