Motion
16X24X4 HM102 R

CR SEALS (SKF)
16X24X4 HM102 R

Single Lip Grease Seal - Solid, 16 mm Shaft Dia., 24 mm OD, 4 mm Overall Width, HM102 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695419
MFR #16X24X4 HM102 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
16X24X4 HM102 R

Single Lip Grease Seal - Solid, 16 mm Shaft Dia., 24 mm OD, 4 mm Overall Width, HM102 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695419
MFR #16X24X4 HM102 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    24 mm
  • Overall Width
    4 mm
  • Shaft Diameter
    16 mm
  • Weight
    0.02 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400160;400161;400164;400165
  • Construction Description
    Grease seal
  • Design Type
    HM102
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316579047005
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors

Overview

Mfr description
16X24X4 HM102 R - SMALL DIAMETER SHAFT S
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought