Motion
7914
Oil Seal - Solid, 20 mm Shaft Dia., 30 mm OD, 0.276 in Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695426
MFR #7914
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 20 mm Shaft Dia., 30 mm OD, 0.276 in Overall Width, HMS4 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695426
MFR #7914

Mfr description
7914 - SMALL DIAMETER SHAFT SEAL
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    30 mm
  • Overall Width
    0.276 in
  • Shaft Diameter
    20 mm
  • Weight
    0.03 lbs

Details

  • Design Type
    HMS4
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311991575
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)