Overview
Mfr description
86053 - SMALL DIAMETER SHAFT SEAL
Specifications
- Solid / SplitSolid
- Shaft Diameter2.000 in
- Overall Width0.626 in
- Lip TypeOptimal sealing surface for lip
- Manufacturer Upc Number085311040334
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data