Motion
360X400X20 HS7 R

CR SEALS (SKF)
360X400X20 HS7 R

Single Lip Oil Seal - Split, 360 mm Shaft Dia., 400 mm OD, 20 mm Overall Width, HS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695457
MFR #360X400X20 HS7 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
360X400X20 HS7 R

Single Lip Oil Seal - Split, 360 mm Shaft Dia., 400 mm OD, 20 mm Overall Width, HS7 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695457
MFR #360X400X20 HS7 R

Mfr description
1417287 - LARGE DIAMETER SHAFT SEAL 14.1
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    400 mm
  • Overall Width
    20 mm
  • Shaft Diameter
    360 mm
  • Weight
    3.27 lbs

Details

  • Case Design
    All-rubber seal
  • Casing
    Rubber
  • Compatible V-Rings
    403500;403502;403504;403506;403603
  • Compatible Wear Sleeves
    90778;90785
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HS7
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311231893
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)