Motion
25652
Oil Seal - Solid, 2.562 in Shaft Dia., 3.625 in OD, 0.438 in Overall Width, CRWA1 Design, Fluoro- Elastomer Lip Material
Mi Item #04695475
MFR #25652
Price$34.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.562 in Shaft Dia., 3.625 in OD, 0.438 in Overall Width, CRWA1 Design, Fluoro- Elastomer Lip Material
Mi Item #04695475
MFR #25652

Mfr description
25652 - SMALL DIAMETER SHAFT SEAL 2.562I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.83/each

Specifications

Dimensions

  • Outside Diameter
    3.625 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    2.562 in
  • Weight
    0.26 lbs

Details

  • Design Type
    CRWA1
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311305747
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)