Motion
721528
Oil Seal - Solid, 0.938 in Shaft Dia., 1.250 in OD, 0.156 in Overall Width, BV Design, Fluoro- Elastomer Lip Material
MI ITEM #04695491
MFR #721528
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.938 in Shaft Dia., 1.250 in OD, 0.156 in Overall Width, BV Design, Fluoro- Elastomer Lip Material
MI ITEM #04695491
MFR #721528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
721528 - HYDRAULIC/PNEUMATIC SEAL 0.937I

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.938 in
  • Outside Diameter
    1.250 in
  • Overall Width
    0.156 in
  • Design Type
    BV
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311080514
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text