Motion
170X190X15 CRSH1 R

CR SEALS (SKF)
170X190X15 CRSH1 R

Single Lip Oil Seal - Solid, 170 mm Shaft Dia., 190 mm OD, 15 mm Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695497
MFR #170X190X15 CRSH1 R
Price$121.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
170X190X15 CRSH1 R

Single Lip Oil Seal - Solid, 170 mm Shaft Dia., 190 mm OD, 15 mm Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695497
MFR #170X190X15 CRSH1 R

Mfr description
170X190X15 CRSH1 R - SMALL DIAMETER SHAF
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.64/each

Specifications

Dimensions

  • Outside Diameter
    190 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    170 mm
  • Weight
    0.77 lbs

Details

  • Case Design
    Metal case, inner case
  • Casing
    Steel
  • Compatible V-Rings
    401700;401701;401702;401704;401705;401706;401708
  • Construction Description
    Oil seal
  • Design Type
    CRSH1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311229838
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)