Motion
17667 -  1.771ID 2.834OD 0.472W

CR SEALS (SKF)
17667 - 1.771ID 2.834OD 0.472W

Oil Seal - Solid, 1.772 in Shaft Dia., 2.835 in OD, 0.473 in Overall Width
MI ITEM #04695501
MFR #17667 - 1.771ID 2.834OD 0.472W
Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
17667 - 1.771ID 2.834OD 0.472W

Oil Seal - Solid, 1.772 in Shaft Dia., 2.835 in OD, 0.473 in Overall Width
MI ITEM #04695501
MFR #17667 - 1.771ID 2.834OD 0.472W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.81/each

Specifications

Dimensions

  • Outside Diameter
    2.835 in
  • Overall Width
    0.473 in
  • Shaft Diameter
    1.772 in

Details

  • Manufacturer Upc Number
    085311382953
  • Solid / Split
    Solid

Overview

Mfr description
17667 - SEAL 1.771ID 2.834OD 0.472W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought