Motion
20X33X10
Oil Seal - Solid, 20 mm Shaft Dia., 33 mm OD, 0.394 in Overall Width, HMS47 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695505
MFR #20X33X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 20 mm Shaft Dia., 33 mm OD, 0.394 in Overall Width, HMS47 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04695505
MFR #20X33X10

Mfr description
20X33X10 HMS47 R - SMALL DIAMETER SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    33 mm
  • Overall Width
    0.394 in
  • Shaft Diameter
    20 mm
  • Weight
    0.04 lbs

Details

  • Design Type
    HMS47
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311211291
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)