Motion
660X724X25 HDS1 R

CR SEALS (SKF)
660X724X25 HDS1 R

Single Lip Oil Seal - Solid, 660 mm Shaft Dia., 724 mm OD, 25 mm Overall Width, HDS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695507
MFR #660X724X25 HDS1 R
List Price$2,232.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
660X724X25 HDS1 R

Single Lip Oil Seal - Solid, 660 mm Shaft Dia., 724 mm OD, 25 mm Overall Width, HDS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695507
MFR #660X724X25 HDS1 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,232.10/each for your price

Overview

Mfr description
2598670 - LARGE DIAMETER SHAFT SEAL 25.9
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    660 mm
  • Outside Diameter
    724 mm
  • Overall Width
    25 mm
  • Design Type
    HDS1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311900416
  • Compatible V-Rings
    406500;406504;4066033
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    10.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text