Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
15503 - 1.551ID 3.159OD 0.545W

Oil Seal - Solid, 1.552 in Shaft Dia., 3.160 in OD, 0.546 in Overall Width
Mi Item #04695510
MFR #15503 - 1.551ID 3.159OD 0.545W

Mfr description
15503 - SEAL 1.551ID 3.159OD 0.545W
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    3.160 in
  • Overall Width
    0.546 in
  • Shaft Diameter
    1.552 in

Details

  • Manufacturer Upc Number
    085311382892
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)