Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.480 in Shaft Dia., 4.035 in OD, 0.453 in Overall Width, HMSHA83 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #04695511
MFR #24816

Mfr description
24816 - SMALL BORE SEAL 2.480ID 4.035OD
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    4.035 in
  • Overall Width
    0.453 in
  • Shaft Diameter
    2.480 in
  • Weight
    0.30 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400650;400651;400654;400655;400659
  • Construction Description
    Oil seal
  • Design Type
    HMSHA83
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311374415
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pinion, axles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)