Motion
19324
Double Lip Oil Seal - Solid, 1.811 in Shaft Dia., 3.189 in OD, 1.425 in Overall Width, HMSA97S Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695519
MFR #19324
Your Price$23.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.811 in Shaft Dia., 3.189 in OD, 1.425 in Overall Width, HMSA97S Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695519
MFR #19324

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.91/each(List $27.50)

Overview

Mfr description
19324 - SMALL DIAMETER SHAFT SEAL 1.811I

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.811 in
  • Outside Diameter
    3.189 in
  • Overall Width
    1.425 in
  • Design Type
    HMSA97S
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Rubber-covered steel
  • Operating Temperature Range
    -40 to 302 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311230612
  • Compatible Wear Sleeves
    99181;99831
  • Compatible V-Rings
    400450;400451;400454;400455
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text