Motion
178750
Double Lip Oil Seal - Solid, 17.875 in Shaft Dia., 19.137 in OD, 0.930 in Overall Width, HMSA11 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #04695530
MFR #178750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 17.875 in Shaft Dia., 19.137 in OD, 0.930 in Overall Width, HMSA11 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #04695530
MFR #178750

Mfr description
178750 - LARGE DIAMETER SHAFT SEAL 17.87
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    19.137 in
  • Overall Width
    0.930 in
  • Shaft Diameter
    17.875 in
  • Weight
    5.75 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    404500;404502;404503;404504;404506
  • Construction Description
    Oil seal
  • Design Type
    HMSA11
  • Installation Method
    Housing press fit
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311884471
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel , Drivelines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)