Motion
531456
Split Axial Clamp Seal - 73.000 in Seal Seat Dia., 1.063 in Seal Seat Width, 1.500 in Fitted Width, Nitrile Rubber Material, CT1 Design
MI ITEM #04695535
MFR #531456
List Price$6,940.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Axial Clamp Seal - 73.000 in Seal Seat Dia., 1.063 in Seal Seat Width, 1.500 in Fitted Width, Nitrile Rubber Material, CT1 Design
MI ITEM #04695535
MFR #531456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,940.44/each for your price

Overview

Mfr description
531456 - LARGE DIAMETER SHAFT SEAL
  • Axial clamp seals do not rotate, but seal axially against a rotating counterface
  • Can be used as primary or secondary seals in contaminated applications
  • Made of profiled strips of non-reinforced rubber
  • Held firmly in position by steel band clamps

Specifications

  • Design Type
    CT1
  • Fitted Width
    1.500 in
  • Installation Method
    Stainless Steel band clamp
  • Lip Code
    NBR
  • Lip Material
    Nitrile Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311093699
  • Operating Temperature Range
    -40 to 210 °F
  • UPC_NO
    085311093699
  • Seal Seat Diameter
    73.000 in
  • Seal Seat Width
    1.063 in
  • Seal Type
    Axial seal / Axial clamp seal
  • Typical Application
    Cold Rolling Mills, General machinery, Hot Strip Mills, Industrial Gearboxes, Paper Mill, Rolling Mills
  • Weight
    7.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text