Motion
30X58X8
Oil Seal - Solid, 30 mm Shaft Dia., 58 mm OD, 0.315 in Overall Width, HMSHA4 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695543
MFR #30X58X8
List Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 30 mm Shaft Dia., 58 mm OD, 0.315 in Overall Width, HMSHA4 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695543
MFR #30X58X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.21/each for your price

Overview

Mfr description
30X58X8 HMSHA4 P - SMALL DIAMETER SHAFT

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    30 mm
  • Outside Diameter
    58 mm
  • Overall Width
    0.315 in
  • Design Type
    HMSHA4
  • Seal Type
    Double Lip
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311314213
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text