Motion
29804
Oil Seal - Solid, 2.992 in Shaft Dia., 4.370 in OD, 0.512 in Overall Width, UNITIZD Design, Fluoro- Elastomer Lip Material
MI ITEM #04695563
MFR #29804
List Price$79.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.992 in Shaft Dia., 4.370 in OD, 0.512 in Overall Width, UNITIZD Design, Fluoro- Elastomer Lip Material
MI ITEM #04695563
MFR #29804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.42/each for your price

Overview

Mfr description
29804 - SMALL DIAMETER SHAFT SEAL 2.992I

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.992 in
  • Outside Diameter
    4.370 in
  • Overall Width
    0.512 in
  • Design Type
    UNITIZD
  • Lip Material
    Fluoro- Elastomer
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311361460
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text