1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
6X12X2
Oil Seal - Solid, 6 mm Shaft Dia., 12 mm OD, 2 mm Overall Width, HM3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #
04695572
MFR #
6X12X2
Price
$30.48
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 6X12X2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
6X12X2
Oil Seal - Solid, 6 mm Shaft Dia., 12 mm OD, 2 mm Overall Width, HM3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #
04695572
MFR #
6X12X2
Mfr description
6X12X2 HM3 R - SMALL DIAMETER SHAFT SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$30
.48
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
12 mm
Overall Width
2 mm
Shaft Diameter
6 mm
Weight
0.06 lbs
Details
Design Type
HM3
Lip Material
Nitrile Rubber (NBR)
Manufacturer Upc Number
085311226622
Seal Type
Single Lip
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items