Motion
122X150X15

CR SEALS (SKF)
122X150X15

Oil Seal - Solid, 122 mm Shaft Dia., 150 mm OD, 0.592 in Overall Width, HMSA75 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695574
MFR #122X150X15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
122X150X15

Oil Seal - Solid, 122 mm Shaft Dia., 150 mm OD, 0.592 in Overall Width, HMSA75 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695574
MFR #122X150X15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    150 mm
  • Overall Width
    0.592 in
  • Shaft Diameter
    122 mm
  • Weight
    0.47 lbs

Details

  • Design Type
    HMSA75
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311208536
  • Seal Type
    Double Lip
  • Solid / Split
    Solid

Overview

Mfr description
122X150X15 HMSA75 R - SMALL DIAMETER SHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought