Motion
20457
Double Lip Oil Seal - Solid, 2.047 in Shaft Dia., 2.756 in OD, 0.354 in Overall Width, HMSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695579
MFR #20457
List Price$17.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.047 in Shaft Dia., 2.756 in OD, 0.354 in Overall Width, HMSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04695579
MFR #20457

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.06/each for your price

Overview

Mfr description
20457 - SMALL DIAMETER SHAFT SEAL 2.047I

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.047 in
  • Outside Diameter
    2.756 in
  • Overall Width
    0.354 in
  • Design Type
    HMSA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311308410
  • Compatible V-Rings
    400500;400501;400504;400505;400509
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text