Motion
18499
Double Lip Oil Seal - Solid, 1.850 in Shaft Dia., 2.698 in OD, 0.354 in Overall Width, CRSA3 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695583
MFR #18499
List Price$59.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.850 in Shaft Dia., 2.698 in OD, 0.354 in Overall Width, CRSA3 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #04695583
MFR #18499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.69/each for your price

Overview

Mfr description
18499 - SEAL 1.850ID 2.697OD 0.354W

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.850 in
  • Outside Diameter
    2.698 in
  • Overall Width
    0.354 in
  • Design Type
    CRSA3
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Steel
  • Case Design
    Metal Case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311382267
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pinion, axles
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text