Motion
35836
Double Lip Oil Seal - Solid, 3.543 in Shaft Dia., 4.094 in OD, 0.433 in Overall Width, HMSA7 Design, Fluoro Rubber (FKM) & Nitrile Rubber (NBR) Lip Material
MI ITEM #04695594
MFR #35836
Your Price$31.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.543 in Shaft Dia., 4.094 in OD, 0.433 in Overall Width, HMSA7 Design, Fluoro Rubber (FKM) & Nitrile Rubber (NBR) Lip Material
MI ITEM #04695594
MFR #35836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.22/each(List $35.91)

Overview

Mfr description
35836 - SMALL BORE SEAL 3.582ID 4.094OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.543 in
  • Outside Diameter
    4.094 in
  • Overall Width
    0.433 in
  • Design Type
    HMSA7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM) & Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -5 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311374439
  • Compatible Wear Sleeves
    99351;99352;99353;99354
  • Compatible V-Rings
    400900;400901;400904;400905
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text