Motion
14936
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 1.969 in OD, 0.394 in Overall Width, HMSA7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #04695598
MFR #14936
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.496 in Shaft Dia., 1.969 in OD, 0.394 in Overall Width, HMSA7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #04695598
MFR #14936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.40/each

Specifications

Dimensions

  • Outside Diameter
    1.969 in
  • Overall Width
    0.394 in
  • Shaft Diameter
    1.496 in
  • Weight
    0.13 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400400;400401;400405;400409
  • Construction Description
    Oil seal
  • Design Type
    HMSA7
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CW from air side
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311382885
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers

Overview

Mfr description
14936 - SEAL 1.496ID 1.968OD 0.393W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought