Motion
17259 - SMALL BORE  1.720ID 2.913OD

CR SEALS (SKF)
17259 - SMALL BORE 1.720ID 2.913OD

Oil Seal - Solid, 1.720 in Shaft Dia., 2.914 in OD, 0.468 in Overall Width
MI ITEM #04695605
MFR #17259 - SMALL BORE 1.720ID 2.913OD
List Price$155.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
17259 - SMALL BORE 1.720ID 2.913OD

Oil Seal - Solid, 1.720 in Shaft Dia., 2.914 in OD, 0.468 in Overall Width
MI ITEM #04695605
MFR #17259 - SMALL BORE 1.720ID 2.913OD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.68/each for your price

Overview

Mfr description
17259 - SMALL BORE SEAL 1.720ID 2.913OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.720 in
  • Outside Diameter
    2.914 in
  • Overall Width
    0.468 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311374309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought