Motion
HWKSB04021072100

FENNER DRIVES
HWKSB04021072100

Keyless Bushings - 1.4375 in ID, 5.8660 in LTB
MI ITEM #04695643
MFR #HWKSB04021072100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
HWKSB04021072100

Keyless Bushings - 1.4375 in ID, 5.8660 in LTB
MI ITEM #04695643
MFR #HWKSB04021072100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Length Through Bore  
    5.8660 in
  • Outside Diameter  
    3.7800 in
  • Screw Size
    M8x45

Details

  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    HWKSB04021072100
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1371 ft lb

Overview

Mfr description
HWKSB04021072100 B-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought