Motion
RA304
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 30 ton Capacity, 4.1300 in Stroke, 9.375 in Retracted, 13.500 in Extended
Mi Item #04695677
MFR #RA304
Price$3,105.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Hydraulic Cylinder/ram - Single Acting - Spring Return, 30 ton Capacity, 4.1300 in Stroke, 9.375 in Retracted, 13.500 in Extended
Mi Item #04695677
MFR #RA304

Mfr description
RA304 CYLINDER
  • Half the weight of equal capacity steel cylinders, aluminum body resists sparking in explosive environments
  • Aluminum body resists sparking in explosive environments
  • Hard coated aluminum piston rod and cylinder bore resist wear and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,105.13/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    2.875 in
  • Extended Height
    13.500 in
  • Lowered Height
    9.38000 in
  • Maximum Height
    13.5000 in
  • Outside Diameter
    4.250 in
  • Piston Rod Diameter  
    2.500 in
  • Plunger Diameter
    2.5000 in;63.50 mm
  • Retracted Height
    9.375 in
  • Stroke  
    4.1300 in
  • Weight
    13.10 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Cylinder Capacity
    30 ton
  • Effective Area
    6.490 in²
  • Load Capacity
    30 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    26.770 in³
  • Piston Rod Protrusion
    0.375 in
  • Piston Stroke
    4.1300 in;104.90 mm
  • Series / Type
    RA
  • Tons at 10000 psi
    32.45 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)