Motion
2000CF
Electric Chain Hoist - 300 lbs Capacity, 1 ph, 115 V, 16 ft/min Maximum Lift Speed
Mi Item #04695682
MFR #2000CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - 300 lbs Capacity, 1 ph, 115 V, 16 ft/min Maximum Lift Speed
Mi Item #04695682
MFR #2000CF

Mfr description
2000CF CHAIN HOIST ELECT 300LB 115V 16FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    11-1/16 in
  • Housing Length
    9-27/32 in
  • Housing Width
    5-15/16 in
  • Tool Weight
    26.656 lb
  • Weight
    26.66 lbs

Details

  • Frequency
    60 Hz
  • Manufacturer Upc Number
    043927327348
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    1 ph
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)