Specifications
Dimensions
- Coupling Size CodeR40
- Weight45 lbs
Details
- Bushing TypeTaper Locking
- Coupling Flange TypeFemale Flange
- Manufacturer Upc Number782476471774
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)