Motion
89486-QPB13-4115

LENOX SAW BLADES
89486-QPB13-4115

Toothed Band Saw Blade - Bi-Metal Material, 13 ft 6 in Long, 1 in Wide
MI ITEM #04697164
MFR #89486-QPB13-4115
Price$118.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
89486-QPB13-4115

Toothed Band Saw Blade - Bi-Metal Material, 13 ft 6 in Long, 1 in Wide
MI ITEM #04697164
MFR #89486-QPB13-4115

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$118.95/each

Specifications

Dimensions

  • Length  
    13 ft 6 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
89486 BSB 13'6"X1X.035X4/6QXP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought