Overview
Mfr description
AR30-N03BG-YZ-X425
Specifications
- Port Size3/8 NPT
- Set Pressure Range1.5 to 250 psi
- Knob TypeUpward Knob
- Included OptionsBracket, Knob, Name Plate, Pressure Gauge - psi, °F, Round Pressure Gauge with Limit Indicator
- Fluid CompAir
- Body Size30
- Thread StandardNPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWith Bracket
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Weight1.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data