Motion
VVQ4000-R-1-02

SMC CORP OF AMERICA
VVQ4000-R-1-02

Vqc4000, Individual Exh Spacer - 5-Way, Manifold, 1/4 in
Mi Item #04697207
MFR #VVQ4000-R-1-02
Price$22.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQ4000-R-1-02

Vqc4000, Individual Exh Spacer - 5-Way, Manifold, 1/4 in
Mi Item #04697207
MFR #VVQ4000-R-1-02

Mfr description
VVQ4000-R-1-02 SUPPLY RELOCATION BLOCK
  • Provides individual SUP/EXH ports for each valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.06/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    26.4 mm
  • Overall Length
    163 mm
  • Overall Width
    25 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQC4000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Manifold
  • Response Time
    0.15 ms
  • Series
    VQ
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQC4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)