Motion
80FHMCL
80F HI-MAX CONN LINK SC
MI ITEM #04697455
MFR #80FHMCL
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80F HI-MAX CONN LINK SC
MI ITEM #04697455
MFR #80FHMCL

Mfr description
80F HI-MAX CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Details

  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)