Motion
200HCB
Roller Chain - Heavy Duty Series, 200 / 2-1/2 in, Cottered, 1 Strand, Steel Material
Mi Item #04697479
MFR #200HCB
Price$474.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Duty Series, 200 / 2-1/2 in, Cottered, 1 Strand, Steel Material
Mi Item #04697479
MFR #200HCB

Mfr description
200H COT 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.20/ft

Specifications

Dimensions

  • Pitch
    2-1/2 in

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    200H
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Heavy Series
  • Component Style
    Cotter Pin
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    200HCB
  • Material
    Steel
  • Number Of Links
    48
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29.1, ANSI B29.1
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)