Specifications
Dimensions
- Length12-1/2 in
- SizeMedium
Details
- Closed Or Open KneeOpen
- ColorBlack
- MaterialNeoprene
- Product LineTera-Prene
- TypeKnee Support
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)