Motion
AW-16-1
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-14
MI ITEM #04697781
MFR #AW-16-1
List Price$877.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-14
MI ITEM #04697781
MFR #AW-16-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$877.13/each for your price

Overview

Mfr description
AW-16-1 FEMALE ROD END W/ 1-14 THRD

Specifications

  • Bore Diameter
  • Shank Thread Size
    1-14
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    17 º
  • Thread Type
    UNS-3B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    76200 lbf
  • Head Diameter
    2.7500 in
  • Head Width
    1.000 in
  • Overall Height
    5.5000 in
  • Series
    AW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029018251
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    2.41 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text