Motion
CAB-12
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16
MI ITEM #04697782
MFR #CAB-12
List Price$99.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16
MI ITEM #04697782
MFR #CAB-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.69/each for your price

Overview

Mfr description
CAB-12 MALE L/H ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    24 º
  • Thread Type
    UNF-3A-LH
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    24471 lbf
  • Head Diameter
    1.7500 in
  • Head Width
    0.5930 in
  • Overall Height
    3.7500 in
  • Series
    CAB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029019654
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.57 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text