Motion
SPM-6
SPM - Male Threaded with Male Stud Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, Maintenance Free/Self-Lubricating
MI ITEM #04697789
MFR #SPM-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPM - Male Threaded with Male Stud Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, Maintenance Free/Self-Lubricating
MI ITEM #04697789
MFR #SPM-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPM-6S MALE ROD END W/ STUD

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    12 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Nylon
  • Radial Static Load Capacity
    4210 lbs
  • Head Diameter
    1.0000 in
  • Head Width
    0.4062 in
  • Ball Diameter
    0.7187 in
  • Series
    SPM
  • UPC_NO
    190029050909
  • Weight
    0.11 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text