Overview
Mfr description
Y3107S SELECT SHLDR SPLIT LP GNLT CF
- LINED PALM, GAUNTLET CUFF
Specifications
- Glove SizeS or Size 7
- SizeS
- MaterialHigh Performance Fibers
- Material TypeGeneral Purpose Gloves
- Protection TypeLeather Palm
- ApplicationSteel Processing,Metal Handling,Construction
- ColorGrey
- Length
- Manufacturer Catalog NumberY3107S
- Harmonization Code4203291800
- DescriptionSELECT SHOULDER SPLIT GLOVE, S
- Product LineLeather Palm
- UPC_NO43551008682
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data