Motion
Y3202L
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, White
MI ITEM #04697805
MFR #Y3202L
List Price$7.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, White
MI ITEM #04697805
MFR #Y3202L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.07/pr for your price

Overview

Mfr description
Y3202L STANDARD SPLIT LTHR PALM GNLT
  • GAUNTLET CUFF

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    13.2 in
  • Material
    Leather
  • Description
    STANDARD SPLIT LEATHER PALM GLOVE L
  • Weight
    0.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text