Overview
Mfr description
Y5080L POLY/CTN BLEACHED WHITE KNT WRST
- KNIT WRIST
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialCotton
- Material TypeGeneral Purpose Gloves
- Lining MaterialCotton
- Protection TypeGeneral Purpose
- ApplicationFood Processing,Warehousing,Construction
- ColorWhite
- Length
- Manufacturer Catalog NumberY5080L
- Harmonization Code6116938800
- DescriptionBLEACHED WHITE POLY/COTTON GLOVE , L
- Product LineGeneral Purpose
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed
- UPC_NO43551024828
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data