Motion
Y3107XL
Y3107XL
MI ITEM #04697811
MFR #Y3107XL
List Price$8.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y3107XL
MI ITEM #04697811
MFR #Y3107XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.54/pr for your price

Overview

Mfr description
Y3107XL SELECT SHLDR SPLIT LP GNLT CF
  • LINED PALM, GAUNTLET CUFF

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    High Performance Fibers
  • Material Type
    General Purpose Gloves
  • Protection Type
    Leather Palm
  • Application
    Steel Processing,Metal Handling,Construction
  • Color
    Gray
  • Length
  • Manufacturer Catalog Number
    Y3107XL
  • Harmonization Code
    4203291800
  • Description
    SELECT SHOULDER SPLIT GLOVE, XL
  • Product Line
    Leather Palm
  • UPC_NO
    43551046622
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought