Motion
Y0769S
Leather Drivers Glove with Keystone Thumb - S or Size 7, Top Grain Goatskin Leather, White
MI ITEM #04697817
MFR #Y0769S
List Price$24.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - S or Size 7, Top Grain Goatskin Leather, White
MI ITEM #04697817
MFR #Y0769S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.87/pr for your price

Overview

Mfr description
Y0769S GRN GTSKN DRVR KSTONE THMB
  • KEYSTONE THUMB

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    10.8 in
  • Material
    Goatskin
  • Description
    DRIVER GRAIN GOATSKIN GLOVE, S
  • Weight
    0.138 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text