Motion
Y0769M
Leather Drivers Glove with Keystone Thumb - M or Size 8, Top Grain Goatskin Leather, White
MI ITEM #04697818
MFR #Y0769M
List Price$24.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Top Grain Goatskin Leather, White
MI ITEM #04697818
MFR #Y0769M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.87/pr for your price

Overview

Mfr description
Y0769M GRN GTSKN DRVR KSTONE THMB
  • KEYSTONE THUMB

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    10.3 in
  • Material
    Goatskin
  • Description
    DRIVER GRAIN GOATSKIN GLOVE, M
  • Weight
    0.175 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text