Overview
Mfr description
S-20MS TERRY CLTH SLEEVE SMLESS MD WT 17
- Protects up to 200°F
- White seamless sleeve, loop-in
- Elastic inserted at top and bottom, 17″ length
- This loop in terry cloth seamless sleeve offers heat resistant protection for up to 200°F. The medium weight construction provides great comfort and flexibility while providing heat protection to the arm. The elastic top and bottom of the sleeve provides a secure fit and protects against harmful particles from entering the sleeve.
Specifications
- SizeS
- MaterialTerry
- Protection TypeHeat Resistant
- ApplicationFood Processing,Baking,Cafeteria,Metal Handing
- ColorWhite
- Length
- Manufacturer Catalog NumberS-20MS
- Harmonization Code6117809510
- DescriptionTERRY CLOTH SLEEVE, SEAMLESS, MED WGT 17
- Product LineHeat Resistant
- Laundering CapabilityMachine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
- UPC_NO53300811418
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data