Overview
Mfr description
M006M.WLC REUSABLE NYLN
- REUSABLE NYLON LINER
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialNylon
- Material TypeGeneral Purpose Gloves
- Lining MaterialNylon
- Protection TypeCritical Environment
- ApplicationCritical Environment,Medical,Clean Room,Electronics
- ColorWhite
- Length
- Manufacturer Catalog NumberM006M.WLC
- Harmonization Code6116938800
- DescriptionHALF FINGER GLOVE, MEN'S L
- Product LineCritical Environment
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes,Water temperature should not exceed 140ºF
- UPC_NO53300804267
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data