Specifications
Dimensions
- Glove SizeXL or Size 10
- SizeXL
Details
- ApplicationFoundry,Steel Manufacturing,Sheet Metal
- ColorBrown
- Country of OriginCN
- DescriptionKEVLAR TERRY GLOVE, 5.5 IN
- Lining MaterialKevlar®, Wool
- Manufacturer Catalog Number625
- MaterialKevlar
- Material TypeFabric Work Gloves
- Product LineHeat Resistant
- Protection TypeHeat Resistant
- UPC_NO43551056423
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)