Overview
Mfr description
642HR TERRY BRWN WHT HEAT RESTNT XL
- KNIT WRIST
Specifications
- Glove SizeXL or Size 10
- SizeXL
- MaterialTerry
- Material TypeGeneral Purpose Gloves
- Protection TypeHeat Resistant
- ApplicationSteel Processing,Casting,Stamping
- ColorBrown
- Length
- Manufacturer Catalog Number642HR
- Harmonization Code6116926410
- DescriptionTERRY GLOVE BROWN WHT HEAT RESISTANT, XL
- Product LineHeat Resistant
- Laundering CapabilityMachine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
- UPC_NO43551027935
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data