Overview
Mfr description
S-14HR TERRY CLOTH SLEEVE 16
- KNIT WRIST
Specifications
- MaterialTerry
- Protection TypeHeat Resistant
- ApplicationFood Processing,Baking,Cafeteria,Metal Handing
- ColorWhite
- Length
- Manufacturer Catalog NumberS-14HR
- Harmonization Code6117809510
- DescriptionTERRY CLOTH SLEEVE, HEAVY WEIGHT, 16
- Product LineHeat Resistant
- Laundering CapabilityMachine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
- UPC_NO53300811418
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data